Shop BROTHER

Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black

  • Mfr # TZE354G

  • Zoro # G4216816


product price: 
$
25.59
/ea

Key Features

For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Width
29/32"
Length
26 ft. 2"
Material
PET
Application
Asset Management
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TZE354G
Zoro #
G4216816
UPC #
012502625872
Country of Origin
Japan
Item
Combined Label and Ribbon Cartridge
For Use With
PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1900, PT-1910, PT-1950, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D600, PT-D600VP, PT-D800W, PT-E500, PT-E550W, PT-E800W, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
Material
PET
Color
Gold/Black
Application
Asset Management
Adhesive
Adhesive
Background Color
Black
Label Type
Self-Laminating
Tape Format
Continuous Roll
Tape Material
PET
Labels per Roll
Continuous
Legend Color
Gold
Printer Series Compatibility
PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-330, PT-350, PT-3600, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Print Technology
Thermal-Transfer
Labels per Row
1
Ribbon Color
Gold
Label Media Format
Continuous Roll Cartridge
Standards
UL 969
Label Color
Black
Label Finish
Gloss
Secondary Label Included
No
Adhesive Properties
Removable Adhesive
Compatible Mfr Part Number
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Indoor/Outdoor
Label Material
PET
Preprinted Text
No Legend
Product Type
Combined Label and Ribbon Cartridge
Printer Series
TZe
Features
Grime Resistant, Grease Resistant, Temperature Resistant
Shape
Rectangle
Water Resistant
Yes
Material Properties
Laminated

Description

Combined Label and Ribbon Cartridge, Compatible Grainger Part Number 13C584, 13C586, 13C587, 13C588, 274A79, 30RR07, 40KJ24, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 52DY61, 52DY62

Ratings & reviews