Shop CANON
See all product information
Create Account
116 Original Laser Toner Cartridge, Cyan, 1500 Pages
- Mfr # CRTDG116-CY
- Zoro # G223364115
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Canon
Printer Model
imageClass
Printer Series
MF8050
Print Technology
Laser
Ink/Toner Color
Cyan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRTDG116-CY
- Zoro #
- G223364115
- UPC #
- 13803095920
- Country of Origin
- Japan
- Item
- Toner
- Printer Brand
- Canon
- Printer Model
- imageClass
- Printer Series
- MF8050
- Print Technology
- Laser
- Ink/Toner Color
- Cyan
- Max. Page Yield
- 1500 Pages
Description
Compatible with Canon imageClass MF8050, Also works in MF8080CW, For superior performance in your Canon device, Generates quality results
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.