This item is Discontinued.

Brother All-In-One Printr, 21 ppm, 13-1/8inHx17inW BRTMFC8220

All-In-One Printr, 21 ppm, 13-1/8inHx17inW (Discontinued)

  • Mfr # BRTMFC8220
  • Zoro # G0547508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTMFC8220
Zoro #
G0547508
UPC #
012502609957
Country of Origin
China

Dimensions

Width
17 in
Height
13 1/8 in
Depth
17 5/8 in
Max. Paper Size
8 1/2 in x 14 in
Overall Height
13 1/4 in
Overall Width
17 in
Accepts Paper Size
A4; A5; B5; Executive; Legal; Letter
Maximum Copy Size (W x H)
8.5 x 14
Fax Resolution (Black) (Width x Height)
203 x 392 dpi
Overall Depth
17 3/4 in
Paper Size
A4, A5, B5 Envelopes, Executive, Legal, Letter

Details

Item
Multifunction Printer
Functions
Copy, Fax, Print, Scan
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
21 Sheets/min
Print Resolution (Black)
2400 x 600 dpi
Operating System Compatibility
Mac(R) OS 8.6-9.2, OS X 10.1-10.3 and Later, Windows(R) 95, Nt 4.0, 98, 98Se, 2000, Me, XP
Max. Fax Pages
600
LCD Display
Yes
Min. Reduction Percentage
25 %
Fax Transmission Speed
33.6 Kbits
Max. Enlargement Percentage
400 %
Monthly Duty Cycle
20,000
Max. Copies
99
Network Ready
Not Network Ready
Connector/Port/Interface
Parallel, USB
Network Capable
Not Network Capable
Includes
AC Power Cord, DR510 Drum Unit, Handset, Paper Ejection Tray, Setup Guide, Software CD-ROM, Telephone Line Cord, TN540 Standard Yield Toner Cartridge, User Guide
Paper Tray Capacity
250
Sorting Function
No
Product Type
Multifunction Printer
Auto Document Feed/Sheets
30
Machine Functions
Copy; Fax; Print; Scan
Grayscale Halftones
64
Reduction Percentage - Minimum
25 %
Enlargement Percentage - Maximum
400 %
Copies - Maximum
99
Fax Pages - Maximum
600
Display Type
LCD
Print Resolution - Black
2400 x 600 dpi

Description

All-In-One Printer, Black/White, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 21.0 ppm, Print Resolution (Black) 2400 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function No, LCD Display Yes, Operating System Compatibility Mac(r) OS 8.6-9.2, OS X 10.1, 10.2.1-10.3 and Later, Windows(r) 95, NT 4.0, 98, 98SE, 2000, Me, XP, Min. Reduction Percentage 25 Percent, Max. Enlargement Percentage 400 Percent, Fax Transmission Speed 33.6 kbps, Max. Fax Pages 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.