This item is Discontinued.

Brother All-In1 Prntr, 15 ppm, 12-7/8inHx17-3/4inW BRTFAX4100E

All-In1 Prntr, 15 ppm, 12-7/8inHx17-3/4inW (Discontinued)

  • Mfr # BRTFAX4100E
  • Zoro # G0547541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRTFAX4100E
Zoro #
G0547541
UPC #
012502616399
Country of Origin
China

Dimensions

Max. Paper Size
8 1/2 in x 14 in
Width
17 3/4 in
Depth
17 1/8 in
Height
12 7/8 in
Overall Width
17 3/8 in
Overall Height
12 3/4 in
Accepts Paper Size
A4; Legal; Letter
Maximum Copy Size (W x H)
8.5 x 14
Overall Depth
17 1/8 in
Paper Size
A4, Legal, Letter

Details

Item
Multifunction Printer
Functions
Copy, Fax, Print, Sort
Scanner Type
Laser
Printer Output
Black/White
Print Speed (Black)
15 Sheets/min
Print Resolution (Black)
600 x 600 dpi
LCD Display
Yes
Paper Tray Capacity
250
Max. Fax Pages
500
Max. Enlargement Percentage
200 %
Fax Transmission Speed
33.6 Kbits
Network Ready
Not Network Ready
Includes
DR400 Drum Unit, Handset Curled Cord, Setup Guide, Telephone Handset, Telephone Line Cord, TN430 Standard Yield Toner Cartridge, User Guide
Min. Reduction Percentage
50 %
Network Capable
Not Network Capable
Max. Copies
99
Connector/Port/Interface
Parallel, USB
Sorting Function
Yes
Features
8 Mb Memory Stores up to 500 Fax Pages, High-Yield 6,000-Page Replacement Toner Cartridge
Product Type
Multifunction Printer
Grayscale Halftones
64
Machine Functions
Copy; Fax; Print
Auto Document Feed/Sheets
30
Fax Pages - Maximum
500
Display Type
LCD
Reduction Percentage - Minimum
50 %
Enlargement Percentage - Maximum
200 %
Copies - Maximum
99
Print Resolution - Black
600 x 600 dpi

Description

All-In-One Printer, Black/White, Functions Printer, Copier, Fax, Print Speed (Black) 15.0 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display Yes, Min. Reduction Percentage 50 Percent, Max. Enlargement Percentage 200 Percent, Fax Transmission Speed 33.6 kbps, Max. Fax Pages 500, Paper Tray Capacity 250, Connector/Port/Interface Parallel, USB, Network Ready No, Network Capable No, Height 12-7/8 In., Width 17-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.