Zoro Homepage

Battery Pack, Li-Ion, 1,850 mAh

  • Mfr # BAE001

  • Zoro # G4149542


product price: $39.99
/ea

Key Features

Printer Series Compatibility
PT-E300, PT-E500, PT-E550W, PT-H300, PT-H300LI, PT-H500LI, PT-P750W
Battery Capacity
1,850 mAh
Battery Chemistry
Li-Ion
Product Type
Rechargeable Battery Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAE001
Zoro #
G4149542
UPC #
012502635475
Country of Origin
China

Details

Item
Battery Pack
Printer Series Compatibility
PT-E300, PT-E500, PT-E550W, PT-H300, PT-H300LI, PT-H500LI, PT-P750W
Battery Capacity
1,850 mAh
Battery Chemistry
Li-Ion
Product Type
Rechargeable Battery Pack

Description

Battery Pack, Printer Series Compatibility PT-E300, PT-E500, PT-E550W, PT-H300, PT-H300LI, PT-H500LI, PT-P750W, Battery Capacity 1,850 mAh, Battery Chemistry Li-Ion, Nominal Voltage 7.2, Product Type Rechargeable Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.