
Black Ink Cartridge
Mfr # LC3011BK
Zoro # G710026373
product price: $25.29
/eaKey Features
Ink/Toner Color
Black
Capacity
Standard Yield
Max. Page Yield
200 Pages
Color
Black
Yield Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC3011BK
Zoro #
G710026373
UPC #
12502648222
Country of Origin
China
Details
Ink/Toner Color
Black
Capacity
Standard Yield
Item
Ink Cartridge
Max. Page Yield
200 Pages
Color
Black
Yield Type
Standard
Packing
Single Pack
Compatibility
Brother Printers: MFC-J491DW, MFC-J497DW, MFC-J690DW, MFC-J895DW
Certifications & Standards
UL Listed Certification
Print Technology
Inkjet
Description
Brother Black Ink Cartridge 200-Yield
- Brother Genuine ink produces sharp prints that withstand the test of time.
- Intelligently engineered to work in seamless unison with your Brother inkjet printer.
- Brother Genuine LC3011 ink is for use with Brother Work Smart Series compact, affordable inkjet all-in-one printers: MFC-J491DW, MFC-J497DW, MFC-J690DW, MFC-J895DW.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.