Brother DK2212 - Continuous Length Film Tape - 2.44" Width x 50 ft Length - Direct Thermal - White - 1-/ Roll
Mfr # DK-2212
Zoro # G5202541
product price:Â $59.89
/eaKey Features
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N
Color
Black on White
Printer Series Compatibility
Brother QL-500, Brother QL-550
Max. Label Width;Min. Label Width
2-7/16"
Print Technology
Direct Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DK-2212
Zoro #
G5202541
UPC #
012502611745
Country of Origin
United States
Dimensions
Max. Label Width;Min. Label Width
2-7/16"
Details
Item
Label Tape,2-3/7x50 ft.
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N
Color
Black on White
Printer Series Compatibility
Brother QL-500, Brother QL-550
Print Technology
Direct Thermal
Description
Label Tape,2-3/7x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.