Brother Innobella LC79BK Original Ink Cartridge - Inkjet - 2400 Pages - Black - 1 Each

  • Mfr # LC79BK

  • Zoro # G010027131


product price:  $62.55
/ea

Key Features

Ink/Toner Color
Black
Capacity
Super High Yield
Max. Page Yield
2400 Pages
Color
Black
Compatibility
Brother Printers: MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC79BK
Zoro #
G010027131
UPC #
12502627388
Country of Origin
China

Details

Ink/Toner Color
Black
Capacity
Super High Yield
Item
Ink Cartridge
Max. Page Yield
2400 Pages
Color
Black
Compatibility
Brother Printers: MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910DW
Features
Lightfastness
Print Technology
Inkjet

Description

Brother Genuine OEM LC79BK EXTRA High Yield Black Inkjet Cartridge 2.4K YLD


  • Brother Genuine ink produces sharp prints that withstand the test of time.
  • Intelligently engineered to work in seamless unison with your Brother inkjet printer.
  • Brother Genuine LC79BK is for use with: MFC-J5910DW, MFC-J6510DW, MFC-J6710DW, MFC-J6910dw.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.