Brother LC3029M Original Ink Cartridge - Inkjet - Super High Yield - Magenta

  • Mfr # LC3029M

  • Zoro # G0423451


product price:  $28.61
/ea

Key Features

Ink/Toner Color
Magenta
Max. Page Yield
1500
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J5830DW, J5930DW, J6535DW, J6935DW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC3029M
Zoro #
G0423451
UPC #
012502646013
Country of Origin
Philippines

Details

Ink/Toner Color
Magenta
Item
LC3029BK, LC3029C, LC3029M, LC3029Y Ink
Max. Page Yield
1500
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Brother MFC-J5830DW, J5930DW, J6535DW, J6935DW
Weight
0.13 lbs
Yield Type
Super High-Yield
Print Supply Technology
INKvestment
Device Types
Inkjet Printer
Supply Type
Ink
Compatibility
Brother Printers: MFCJ5830DW, MFCJ5930DW, MFCJ6535DW, MFCJ6935DW
Certifications & Standards
UL Listed Certification
Print Technology
Inkjet

Description

LC3029BK, LC3029C, LC3029M, LC3029Y Ink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.