Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFCJ5330DW
Zoro #
G5093670
UPC #
-
Country of Origin
China
Dimensions
Width
20.9"
Depth
15.7"
Height
12"
Details
Item
Business Smart Plus MFC-J5330DW Color In
Print Resolution (Black)
4800 x 1200 dpi class
Fax Transmission Speed
14.4 kb/s
Network Ready
Yes
Standards
Energy Star Rated
Description
Business Smart Plus MFC-J5330DW Color In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.