Cartridge, Hi-Yield, Magenta
Mfr # BRTLC103M
Zoro # G5202298
product price: $19.39
/eaKey Features
Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
600
Color
Magenta
Remanufactured Cartridge Number
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRTLC103M
Zoro #
G5202298
UPC #
-
Country of Origin
Philippines
Details
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
High Yield Ink Cartridge
Max. Page Yield
600
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW
Compatible OEM Model Number
Brother
Weight
0.11 lbs
Yield Type
High-Yield
Supply Type
Ink
Device Types
Multifunction Laser Printer
Print Supply Technology
Innobellaâ„¢
Page Yield - Total
600
Compatible Printer Model Number
DCP-J152W, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW, MFC-J245
Compatible Printer Brand
Brother
Compatible Printer Series
DCP
Product Type
High Yield Ink Cartridge
Page Yield - Magenta
600
Description
Ink/Toner Color Magenta, Color Magenta, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.