Zoro Homepage

Color Laser Printer, 31 ppm, Duplex, Ethernet/Wireless, Touchscreen

  • Mfr # HL-L3295CDW

  • Zoro # G715936189


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-L3295CDW
Zoro #
G715936189
UPC #
12502666479
Country of Origin
Viet Nam

Description

  • Maximize the hours in your workday with impressive print speeds up to 31 ppm. Time-saving automatic duplex printing is the most efficient way to produce two-sided pages.
  • A 2.7" touchscreen enables printing from Cloud-based apps including Google Drive, Dropbox, EverNote, and others commonly used by businesses and entrepreneurs alike.
  • Equipped with a USB host for walk-up printing from USB flash drive. Connection options include built-in dual band wireless (2.4GHz / 5GHz), Gigabit Ethernet and Wi-Fi Direct, or connect locally to a single computer via USB interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.