Zoro Homepage

Continuous Label Stock, White, Matte, 4 in W

  • Mfr # DK2243

  • Zoro # G3995503


product price: $47.99
/ea

Key Features

For Use With
QL1050, QL1050N, QL1060N, QL1100, QL1110NWB, QL800
Width
4"
Length
100 ft.
Material
Paper
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK2243
Zoro #
G3995503
UPC #
012502616368
Country of Origin
Japan

Dimensions

Width
4"
Length
100 ft.
Roll Length
100 ft
Max. Label Width;Min. Label Width
4"

Details

Item
Continuous Label Roll
For Use With
QL1050, QL1050N, QL1060N, QL1100, QL1110NWB, QL800
Material
Paper
Color
Black/White
Application
Asset Management
Adhesive
Adhesive
Background Color
White
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-650TD
Tape Material
Paper
Tape Format
Continuous Roll
Labels per Roll
Continuous
Legend Color
Black
Label Type
Indoor
Label Material
Paper
Minimum Service Temperature
-80 Degrees C
Label Media Format
Continuous Roll
Compatible Mfr Part Number
QL1050, QL1050N, QL1060N, QL1100, QL1110NWB, QL800
For Print Method
Direct Thermal
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Label Finish
Matte
Maximum Service Temperature
80 Degrees C
Product Type
Paper Label
Label Color
Black on White
Print Technology
Direct Thermal

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 23M332, 420R56, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL1050, QL1050N, QL1060N, QL1100, QL1110NWB, QL800, Label Color Black on White, Label Finish Matte, Label Material Paper, Printer Series Compatibility QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-650TD, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Direct Thermal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.