Zoro Homepage

Continuous Length Paper Label, 2.4in x 100' Roll, 24 Rolls

  • Mfr # DK220524PK

  • Zoro # G815936232


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Width
2.4 in
Label Material
Paper
Label Color
White
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK220524PK
Zoro #
G815936232
UPC #
12502660613
Country of Origin
China

Dimensions

Width
2.4 in
Length
100 ft

Details

Label Material
Paper
Label Color
White

Description

  • Continuous paper label
  • For use with QL label printers
  • 24 rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.