
Continuous Length Paper Label, 2.4in x 100' Roll, 3 Rolls
Mfr # DK22053PK
Zoro # G715936202
product price: $69.69
/eaKey Features
Length
100 ft
Label Material
Paper
Width
2.4 in
Label Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK22053PK
Zoro #
G715936202
UPC #
12502660606
Country of Origin
China
Dimensions
Length
100 ft
Width
2.4 in
Details
Label Material
Paper
Label Color
White
Description
- Continuous paper label
- For use with QL label printers
- 3 rolls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.