Zoro Homepage

ContinuousLabelStock, Clear, Gloss

  • Mfr # DK2113

  • Zoro # G3986281


product price: $85.99
/ea
Free Shipping & Returns

Key Features

For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Width
2-13/32"
Length
50 ft.
Material
Polyester Film
Color
Black/Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK2113
Zoro #
G3986281
UPC #
012502611769
Country of Origin
Japan

Dimensions

Width
2-13/32"
Length
50 ft.
Roll Length
50 ft
Max. Label Width;Min. Label Width
2-7/16"

Details

Item
Continuous Label Roll
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Material
Polyester Film
Color
Black/Clear
Application
Asset Management
Adhesive
Adhesive
Tape Format
Continuous Roll
Legend Color
Black
Tape Material
Polyester Film
Label Type
Indoor
Labels per Roll
Continuous
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW
Background Color
Clear
Adhesive Properties
Permanent Adhesive
Label Finish
Gloss
Label Material
Polyester
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-80 Degrees C
Maximum Service Temperature
80 Degrees C
Label Color
Black on Clear
Label Media Format
Continuous Roll
Compatible Mfr Part Number
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
For Print Method
Direct Thermal
Product Type
Film Label
Features
Jam-free
Print Technology
Direct Thermal

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on Clear, Label Finish Gloss, Label Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.