ContinuousLabelStock, Silver, Gloss, 2inW
Mfr # BMSLT225ULSP
Zoro # G703541609
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Environments, Especially Challenging Surfaces
Label Color
Silver
Printer Series Compatibility
TD-4750
Label Material
Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMSLT225ULSP
Zoro #
G703541609
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Roll Length
150 ft
Core Diameter
1 in
Label Thickness
2 mil
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Silver, Label Finish Gloss, Label Material Polyester, Material Properties UL-969 Rated, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.