Zoro Homepage

ContinuousLabelStock, Silver, Gloss, 4inW

  • Mfr # BMSLT425ULSP

  • Zoro # G103541568


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Application
Environments, Especially Challenging Surfaces
Label Color
Silver
Printer Series Compatibility
TD-4750
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSLT425ULSP
Zoro #
G103541568
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Roll Length
150 ft
Core Diameter
1 in
Label Thickness
2 mil

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Silver, Label Finish Gloss, Label Material Polyester, Material Properties UL-969 Rated, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.