ContinuousLabelStock, White, Gloss, 2inW
Mfr # BMSLT202
Zoro # G503541564
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Application
5S, Floor Marking, Pipe Markers
Label Color
White
Printer Series Compatibility
TD-4750
Label Material
Vinyl
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMSLT202
Zoro #
G503541564
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Roll Length
150 ft
Details
Item
Continuous Label Stock
Application
5S, Floor Marking, Pipe Markers
Label Color
White
Printer Series Compatibility
TD-4750
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Material Series
BMSLT
Compatible Mfr Part Number
TD-4750TNWBCS
For Print Method
Thermal Transfer
Maximum Service Temperature
180 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Adhesive Material
Acrylic
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.