Zoro Homepage

ContinuousLabelStock, White, Gloss

  • Mfr # DK2212

  • Zoro # G4296232


product price: $59.49
/ea

Key Features

For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N
Width
2-13/32"
Length
50 ft.
Material
Polyolefin Film
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK2212
Zoro #
G4296232
UPC #
012502611745
Country of Origin
Japan

Dimensions

Width
2-13/32"
Length
50 ft.
Roll Length
50 ft
Max. Label Width;Min. Label Width
2-7/16"

Details

Item
Continuous Label Roll
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N
Material
Polyolefin Film
Color
Black/White
Application
Asset Management
Adhesive
Adhesive
Tape Format
Continuous Roll
Tape Material
Polyolefin Film
Legend Color
Black
Labels per Roll
Continuous
Background Color
White
Label Type
Indoor
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-700, QL-710W, QL-720NW
Compatible Mfr Part Number
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Adhesive Properties
Permanent Adhesive
Label Color
Black on White
Label Media Format
Continuous Roll
Minimum Service Temperature
-80 Degrees C
Product Type
Film Label
Label Material
Polyolefin
For Print Method
Direct Thermal
Maximum Service Temperature
80 Degrees C
Label Finish
Gloss
Indoor/Outdoor Usage
Indoor
Print Technology
Direct Thermal

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on White, Label Finish Gloss, Label Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.