Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Label Stock, White, Matte

  • Mfr # DK2210

  • Zoro # G4296223


product price: $17.49
/ea

Key Features

For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Width
1.1"
Length
100 ft.
Material
Paper
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK2210
Zoro #
G4296223
UPC #
012502611714
Country of Origin
Japan

Dimensions

Width
1.1"
Length
100 ft.
Roll Length
100 ft
Max. Label Width;Min. Label Width
1-9/64"

Details

Item
Continuous Label Roll
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Material
Paper
Color
Black/White
Application
Asset Management
Adhesive
Adhesive
Printer Series Compatibility
QL-1050, QL-1060N, QL-500, QL-550, QL-570, QL-580N, QL-650TD
Labels per Roll
Continuous
Label Type
Indoor
Tape Format
Continuous Roll
Legend Color
Black
Background Color
White
Tape Material
Paper
Compatible Mfr Part Number
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Maximum Service Temperature
80 Degrees C
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll
Label Color
Black on White
Minimum Service Temperature
-80 Degrees C
Product Type
Paper Label
Indoor/Outdoor Usage
Indoor
Label Material
Paper
Label Finish
Matte
For Print Method
Direct Thermal
Print Technology
Direct Thermal

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on White, Label Finish Matte, Label Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.