Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Label Stock, White, Matte

  • Mfr # DK2214

  • Zoro # G3994943


product price: $16.29
/ea

Key Features

For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Width
15/32"
Length
100 ft.
Material
Paper
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DK2214
Zoro #
G3994943
UPC #
012502611875
Country of Origin
Japan

Dimensions

Width
15/32"
Length
100 ft.
Roll Length
100 ft
Max. Label Width;Min. Label Width
15/32"
Label Length
100 ft

Details

Item
Continuous Label Roll
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Material
Paper
Color
Black/White
Application
Asset Management
Adhesive
Adhesive
Legend Color
Black
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW
Label Type
Indoor
Background Color
White
Labels per Roll
Continuous
Tape Material
Paper
Tape Format
Continuous Roll
Minimum Service Temperature
-80 Degrees C
Product Type
Paper Label
Compatible Mfr Part Number
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Indoor/Outdoor Usage
Indoor
Label Color
Black on White
Maximum Service Temperature
80 Degrees C
Label Material
Paper
For Print Method
Direct Thermal
Adhesive Properties
Permanent Adhesive
Label Media Format
Continuous Roll
Label Finish
Matte
Shape
Rectangle
Print Technology
Direct Thermal

Description

Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on White, Label Finish Matte, Label Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.