Zoro Homepage

ContinuousLabelStock, White, Matte

  • Mfr # DKN5224

  • Zoro # G3905876


product price: $21.99
/ea

Key Features

For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Width
2-7/64"
Length
100 ft.
Material
Paper
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKN5224
Zoro #
G3905876
UPC #
012502622277
Country of Origin
Japan

Dimensions

Width
2-7/64"
Length
100 ft.
Roll Length
100 ft
Max. Label Width;Min. Label Width
2-1/10"

Details

Item
Continuous Tag Roll
For Use With
Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
Material
Paper
Color
Black/White
Application
Asset Management
Adhesive
Non-Adhesive
Tape Material
Paper
Label Type
Indoor/Outdoor
Tape Format
Continuous Roll
Labels per Roll
Continuous
Background Color
White
Legend Color
Black
Printer Series Compatibility
QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW
Label Color
Black on White
Compatible Mfr Part Number
QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB
Label Finish
Matte
Product Type
Paper Label
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Properties
Non-Adhesive
Label Media Format
Continuous Roll
Label Material
Paper
For Print Method
Direct Thermal
Printer Series
DK
Features
Non-adhesive
Shape
Rectangle
Print Technology
Direct Thermal

Description

Continuous Tag Roll, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 23M331, 23M332, 40KJ27, 420R56, 420R57, 420R58, 420R59, 420R60, 487F11, 487F12, Compatible Mfr Part Number QL-1050, QL-1050N, QL-1060N, QL-1100, QL-1110NWB, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB, Label Color Black on White, Label Finish Matte, Label Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.