ContinuousLabelStock, Yellow, Gloss, 2inW
Mfr # BMSLT201HP
Zoro # G703541593
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Application
5S, Floor Marking, Pipe Markers
Label Color
Yellow
Printer Series Compatibility
TD-4750
Label Material
Vinyl
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMSLT201HP
Zoro #
G703541593
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Roll Length
150 ft
Details
Item
Continuous Label Stock
Application
5S, Floor Marking, Pipe Markers
Label Color
Yellow
Printer Series Compatibility
TD-4750
Label Material
Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Material Series
BMSLT
Compatible Mfr Part Number
TD-4750TNWBCS
Color
Yellow
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.