Zoro Homepage

ContinuousLabelStock, Yellow, Gloss, 4inW

  • Mfr # BMSLT401M

  • Zoro # G203541567


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
5S, Floor Marking, Pipe Markers
Printer Series Compatibility
TD-4750
Label Material
Magnetic Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSLT401M
Zoro #
G203541567
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Roll Length
25 ft

Details

Item
Continuous Label Stock
Application
5S, Floor Marking, Pipe Markers
Label Color
Yellow
Printer Series Compatibility
TD-4750
Label Material
Magnetic Vinyl
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Adhesive Properties
Magnetic
Color
Yellow
Material Properties
Magnetic
Adhesive Material
Acrylic
Material Series
BMSLT
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
TD-4750TNWBCS
Maximum Service Temperature
180 Degrees F
For Print Method
Thermal Transfer
Recommended Ribbon
BMSLPR03, BMSLPR03PR, BMSLPR03STR
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Material Properties Magnetic, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 25 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.