Zoro Homepage

Desktop Label Printer, P-Touch Series, Multi-Color Capability

  • Mfr # PTP950NW

  • Zoro # G6124259


product price: $581.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. TZe, HGe Series Tapes
Printer Series
P-Touch
Color Printing Capability
Multi-Color
Battery Size
Li-Ion Rechargeable
Tape Length
26.2 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTP950NW
Zoro #
G6124259
UPC #
012502642992
Country of Origin
China

Dimensions

Battery Size
Li-Ion Rechargeable
Tape Length
26.2 ft.
Overall Length
7-39/64"
Tape Width
3.5, 6, 9, 12, 18, 24, 36mm
Overall Height
5-45/64"
Overall Width
4-45/64"
Font Size
Scalable
Max. Print Width
1.26"

Details

Item
Desktop Label Printer
For Use With
Mfr. No. TZe, HGe Series Tapes
Printer Series
P-Touch
Color Printing Capability
Multi-Color
Voltage
120 to 240VAC
Includes
Tape (TZeS251), AC Adapter, AC Power Cord, USB Cable, Ethernet, Wireless Connectivity Option
Material
Plastic
Display
Graphical, Touch Panel Display (Sold Separately)
Standards
UL Certified
Printhead
Thermal Transfer, 360 dpi
Color
Black
Barcode Printer Type
Desktop
Printer Resolution
360 dpi
Print Speed
2.4 in./sec.
Green Environmental Attribute
Product is Rechargeable
Battery Chemistry
Li-Ion
Wire Communication
Wired, Wireless (wifi)
Dispensing Style
Cutter

Description

Desktop Printer, Desktop Barcode Printer Type, 1.26 in Max. Print Width, 360 dpi Printer Resolution, 2.4 in/sec Print Speed, Cutter Dispensing Style, Wired, Wireless (wifi) Wire Communication, Printer Series Brother P-Touch, 5 23/32 in Overall Height, 4 23/32 in Overall Width, 120 to 240V AC Voltage, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.