Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Single Color, 180 dpi

  • Mfr # PTD610BT

  • Zoro # G806878947


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, USB
Includes
AC Adapter, USB Cable
Power Source
AC Power, Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD610BT
Zoro #
G806878947
UPC #
012502668794
Country of Origin
Philippines

Dimensions

Battery Size
(6) AA
Overall Length
7 3/4 in
Overall Height
3 3/8 in
Overall Width
8 in
Width
8"
Height
3.4"
Maximum Label Width
1 in
Maximum Tape Length
26 1/4 ft
Depth
7.7"
Number of Font Sizes
8
Tape Width Supported
0.14", 0.94", 0.47", 0.24", 0.71"
Battery Size Supported
AA

Details

Item
Labeler
Printer Connectivity
Bluetooth, USB
Includes
AC Adapter, USB Cable
Power Source
AC Power, Battery Power
Printhead Resolution
180 dpi
Color Printing Capability
Single Color
Printer Weight
2.2 lb
Application
General Purpose Labeling, Cable and Wire Labeling
Features
Advanced Connectivity Allows Multiple Users to Work with the Same Label Maker from Their Own Computer or Smart Device as they Need or Simply Use the Built-In Qwerty Keyboard to Quickly Tap Out a Label when You Need It, Use the Brother P-touch Editor Software and iPrint & Label App to Create and Print from Your PC, or Mobile Device Over Bluetooth(R).
Maximum Print Speed
1.18 in/sec
Color
Black
Printer Power Options
Power Adapter, Battery
Display
Backlit/Color/Graphical
For Use With
AC Adapter
Continuous and Die-Cut Materials Supported
Label Tapes
Automatic Label Setup
Yes
Included Software
P-touch Editor
Manufacturers Warranty
2 yr
Barcode Capable
Yes
Print Technology
Thermal Transfer
Cutter Type
Automatic
Built-In Label Templates
Pre-Made Labels
Input Method
Keypad
Supported Languages
Multilingual
Print Preview Feature
Yes
Product Type
Desktop Printer
Brand & Series - Handheld & Portable Label Printers
BROTHER
Number of Fonts
17
Media Type
Tape, Label
Print Label Type
TZe Label Tape
Number of Display Lines
2
Number of Batteries Supported
6
Number of Display Characters
20
Platform Supported
Mac, PC
Maximum Print Resolution (dpi)
180 x 360
Display Screen Type
LCD
Print Method
Thermal Transfer
Maximum Mono Print Speed
1.18-in/s
USB
Yes
Compatible Label Media Format
Continuous Roll
Mode of Operation
Mobile Device Connected, PC Connected, Standalone

Description

Labeler, Color Printing Capability Single Color, Maximum Label Width 1 in, Application General Purpose Labeling, Cable and Wire Labeling, Starter Kit Type Not Applicable, Mode of Operation Mobile Device Connected, PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Printhead Resolution 180 dpi, Input Method Keypad, Built-In Label Templates Pre-Made Labels, Continuous and Die-Cut Materials Supported Label Tapes, Display Backlit/Color/Graphical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.