Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Single Color, 180 dpi

  • Mfr # PTD610BTVP

  • Zoro # G506878933


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, USB
Includes
AC Adapter, Carrying Case, Black on Clear Sample Label Tape (12 mm x 4 m), Black on White Sample Label Tape (24 mm x 4 m)
Power Source
AC Power, Battery Power
Color Printing Capability
Single Color
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTD610BTVP
Zoro #
G506878933
UPC #
012502669593
Country of Origin
Philippines

Dimensions

Overall Width
8 in
Overall Height
3 3/8 in
Height
6"
Width
14.2"
Overall Length
7 3/4 in
Battery Size
(6) AA
Maximum Label Width
1 in
Maximum Tape Length
26 1/4 ft
Depth
13.3"
Battery Size Supported
AA
Label Width Supported
0.35", 0.24", 0.14", 0.47", 0.71"
Number of Font Sizes
8

Details

Item
Labeler
Printer Connectivity
Bluetooth, USB
Includes
AC Adapter, Carrying Case, Black on Clear Sample Label Tape (12 mm x 4 m), Black on White Sample Label Tape (24 mm x 4 m)
Power Source
AC Power, Battery Power
Color Printing Capability
Single Color
Features
Handles High-Volume Jobs with Ease with Faster Print Speeds and an Automatic Built-In Label Cutter. Enjoy Sharp, Vivid 180 X 360 dpi2 Printing
Application
General Purpose Labeling, Cable and Wire Labeling
Maximum Print Speed
1.18 in/sec
Printer Power Options
Power Adapter, Battery
Color
Black
For Use With
AC Adapter
Printer Weight
2.2 lb
Display
Backlit/Color/Graphical
Built-In Label Templates
Pre-Made Labels
Input Method
Keyboard
Product Type
Desktop Printer
Cutter Type
Automatic
Included Software
P-touch Editor
Supported Languages
20
Print Preview Feature
Yes
Print Technology
Thermal Transfer
Continuous and Die-Cut Materials Supported
Label Tapes
Barcode Capable
Yes
Automatic Label Setup
Yes
Manufacturers Warranty
2 yr
Brand & Series - Handheld & Portable Label Printers
BROTHER
Maximum Mono Print Speed
1.18-in/s
Number of Fonts
27
Print Label Type
TZe Label Tape
Print Method
Thermal Transfer
Media Type
Tape, Label
Platform Supported
PC, Mac
Number of Display Characters
20
Number of Display Lines
2
Number of Text Styles
17
Display Screen Type
LCD
Number of Batteries Supported
6
Maximum Print Resolution (dpi)
180
Compatible Label Media Format
Continuous Roll
Mode of Operation
Mobile Device Connected, PC Connected, Standalone

Description

Labeler, Color Printing Capability Single Color, Maximum Label Width 1 in, Application General Purpose Labeling, Cable and Wire Labeling, Starter Kit Type Not Applicable, Mode of Operation Mobile Device Connected, PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal Transfer, Input Method Keyboard, Built-In Label Templates Pre-Made Labels, Continuous and Die-Cut Materials Supported Label Tapes, Display Backlit/Color/Graphical, Included Software P-touch Editor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.