Zoro Homepage

Desktop Printer, Single Color

  • Mfr # QL1100

  • Zoro # G6560659


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Application
Labeling, Shipping, Office
Printer Display
None
Max. Tape Width
4"
Printing Software Compatibility
P-Touch(R)
Stand Alone Printing / PC Required
PC Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL1100
Zoro #
G6560659
UPC #
00012502648932
Country of Origin
China

Dimensions

Max. Tape Width
4"
For Core Dia.
1 in
Max. Ribbon Length
100 ft
Max. Print Width
4 in

Details

Item
Desktop Printer
Application
Labeling, Shipping, Office
Printer Display
None
Printing Software Compatibility
P-Touch(R)
Stand Alone Printing / PC Required
PC Required
Font Range
8 to 72
Maximum Print Speed
4.0 in./sec.
Printer Connectivity
USB
Label Formats Supported
Continuous and Die-Cut Labels
Features
Direct Thermal Label Printing
Warranty
2 yr
Printer Weight
3.21 lb.
Printer Power Options
AC Adapter
Printer Series
Brother QL
Color Printing Capability
Single Color
Printer Kit Type
Lab Printer Kit with AC Adapter
Printhead Resolution
300 dpi
Includes
(2) Starter Rolls, AC Adapter, Software, USB Cable
Print Speed
1.15 in/sec
Printer Resolution
300 dpi
Barcode Printer Type
Desktop
Dispensing Style
Cutter
Wire Communication
Wired

Description

Desktop Printer, Desktop Barcode Printer Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 1.15 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series Brother QL, For Core Dia. 1 in, Printing Software Compatibility P-Touch(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.