Zoro Homepage

Desktop Printer, Single Color

  • Mfr # QL1110NWB

  • Zoro # G6574038


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Application
Labeling, Shipping, Office
Label Formats Supported
Continuous and Die-Cut Labels
Printer Series
Brother QL
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL1110NWB
Zoro #
G6574038
UPC #
00012502648949
Country of Origin
China

Dimensions

Max. Tape Width
4"
Max. Print Width
4 in
For Core Dia.
1 in
Max. Ribbon Length
100 ft

Details

Item
Desktop Printer
Application
Labeling, Shipping, Office
Label Formats Supported
Continuous and Die-Cut Labels
Printer Series
Brother QL
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Printer Display
None
Printer Weight
3.21 lb.
Printing Software Compatibility
P-Touch(R)
Warranty
2 yr
Printer Power Options
AC Adapter
Maximum Print Speed
4.0 in./sec.
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Features
Direct Thermal Label Printing, Network, Bluetooth, WiFi
Includes
(2) Starter Rolls, AC Adapter, Software, USB Cable
Font Range
8 to 72
Printer Kit Type
Lab Printer Kit with AC Adapter
Print Speed
1.15 in/sec
Barcode Printer Type
Desktop
Printer Resolution
300 dpi
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Dispensing Style
Cutter

Description

Desktop Printer, Desktop Barcode Printer Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 1.15 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired, Wireless (wifi) Wire Communication, Printer Series Brother QL, For Core Dia. 1 in, Printing Software Compatibility P-Touch(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.