Zoro Homepage

Desktop Printer, Single Color

  • Mfr # QL600

  • Zoro # G000700150


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
Brother QL
Printer Model
QL-600
Print Speed
2.8 in/sec
Wire Communication
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL600
Zoro #
G000700150
UPC #
012502658177
Country of Origin
China

Dimensions

Overall Width
5 3/32 in
Height
6"
Font Size
Scalable
Depth
8.7"
Max. Print Width
2.4 in
Width
5"
Overall Height
6 3/32 in
Overall Depth
8 13/16 in
Maximum Label Length
39.37"
Maximum Print Width
2.40"
Maximum Label Width
2.44"

Details

Printer Connectivity
USB
Printer Series
Brother QL
Printer Model
QL-600
Print Speed
2.8 in/sec
Item
Desktop Printer
Wire Communication
Wired
Includes
Starter Labels, USB Cable
Printer Type
Standard Desktop
Color Printing Capability
Single Color
Printer Resolution
300 dpi, 600 dpi
Printing Software Compatibility
P-Touch Address Book 1.2 for Windows(R), P-Touch Editor 5.1 for Mac(R), P-Touch Editor 5.2 for Windows(R), P-Touch Update Software (Windows(R) and Mac(R)
Dispensing Style
Cutter
Warranty
2 yr
Barcode Printer Type
Desktop
Weight
2.5 lb
Power Source
AC Supply
Product Type
Direct Thermal Printer
Energy Star
Yes
USB
Yes
Maximum Mono Print Speed
2.80-in/s
Maximum Print Resolution (dpi)
300 x 600
Cables Included
USB
Print Color Capability
Monochrome
Print Technology
Direct Thermal
Media Type
Removable Label, Label, Non-adhesive Tag, CD/DVD, Film, Name Badge Label
Recommended Use
Label Print
Platform Supported
PC, Mac
Package Contents
QL-600 Label Printer, DK-2205 Tape Cassette, AC Power Code, PSG, QSG, Warranty Card, USB Cable

Description

Desktop Printer, Desktop Barcode Printer Type, 2.4 in Max. Print Width, 300 dpi, 600 dpi Printer Resolution, 2.8 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series Brother QL, 8 13/16 in Overall Depth, 6 3/32 in Overall Height, 5 3/32 in Overall Width, 2.5 lb Weight, Printing Software Compatibility P-Touch Address Book 1.2 for Windows(R), P-Touch Editor 5.1 for Mac(R), P-Touch Editor 5.2 for Windows(R), P-Touch Update Software (Windows(R) and Mac(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.