Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4210D

  • Zoro # G814235619


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232C, USB
Printer Series
TD 4210
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4210D
Zoro #
G814235619
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/32 in
Overall Depth
8 13/16 in
Font Size
Scalable
Max. Roll Dia.
5"
For Core Dia.
1/2 in
Max. Print Width
4.09 in
Overall Width
7 3/32 in
Maximum Print Width
4.10"
Maximum Label Length
118.11"
Maximum Label Width
4.65"

Details

Item
Desktop Printer
Printer Connectivity
RS232C, USB
Printer Series
TD 4210
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Wire Communication
Wired, Wireless (wifi)
Print Speed
5 in/sec
Weight
4.4 lb
Dispensing Style
Dispenser
Printer Power Options
Power Adapter
Standards
Energy Star Certified
Barcode Printer Type
Desktop
Printer Resolution
203 dpi
Warranty
2 yr
Screen Type
Push Button
Printer Type
Standard Desktop
Serial Port
Yes
Media Sensor
Gap Sensor, Adjustable Media Sensor, Black Mark Sensor
Operating System Supported
Windows (B-PAC), Android
Maximum Mono Print Speed
5-in/s
Maximum Print Resolution (dpi)
203
Cables Included
USB
Platform Supported
PC, Android
Recommended Use
Label Print
Media Type
Pre-punched Paper, Label, Wristband, Continuous Paper, Receipt, Tag, Die-cut Label
USB
Yes
Print Technology
Direct Thermal
Print Color Capability
Monochrome
USB Host
Yes
Power Adapter Included
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.