Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4410D

  • Zoro # G614235628


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232C, USB
Printer Series
TD 4410
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4410D
Zoro #
G614235628
UPC #
-
Country of Origin
China

Dimensions

Height
6.1"
Overall Width
8 3/32 in
Width
7.1"
Font Size
Scalable
For Core Dia.
1/2 in
Overall Height
7 in
Max. Roll Dia.
5"
Max. Print Width
4.09 in
Overall Depth
11 3/32 in
Maximum Label Width
4.65"
Maximum Label Length
118.11"
Maximum Print Width
4.27"
Depth
8.8"

Details

Item
Desktop Printer
Printer Connectivity
RS232C, USB
Printer Series
TD 4410
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Resolution
203 dpi
Printer Type
Standard Desktop
Barcode Printer Type
Desktop
Wire Communication
Wired, Wireless (wifi)
Screen Type
Push Button
Printer Power Options
AC Supply, Power Adapter
Warranty
2 yr
Weight
4.4 lb
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Print Speed
8 in/sec
Dispensing Style
Dispenser
Standards
Energy Star Certified
Media Type
Fanfold, Tag, Continuous Label, Reflective, Gap, Die-cut Label, Black Mark, Continuous Receipt, Label
Power Adapter Included
Yes
Recommended Use
Label Print
Serial Port
Yes
Cables Included
USB, AC
USB
Yes
Print Technology
Direct Thermal
Maximum Print Resolution (dpi)
203 x 203
Print Color Capability
Monochrome
Maximum Mono Print Speed
203.20-in/s
Standard Memory
256 MB
Platform Supported
PC, Android

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.