Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4420DN

  • Zoro # G014235624


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4420DN
Zoro #
G014235624
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.09 in
Width
7.1"
Max. Roll Dia.
5"
Overall Depth
8 13/16 in
Overall Height
6 3/32 in
For Core Dia.
1/2 in
Font Size
Scalable
Height
6.1"
Overall Width
7 3/32 in
Maximum Print Width
4.27"
Maximum Label Width
4.65"
Maximum Label Length
118.11"
Depth
8.8"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Barcode Printer Type
Desktop
Standards
Energy Star Certified
Dispensing Style
Dispenser
Printer Type
Standard Desktop
Print Speed
8 in/sec
Screen Type
Push Button
Weight
4.4 lb
Warranty
2 yr
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Wire Communication
Wired
Printer Resolution
203 dpi
Printer Power Options
Power Adapter, AC Supply
Standard Memory
256 MB
Power Adapter Included
Yes
Cables Included
AC, USB
Print Technology
Direct Thermal
Maximum Print Resolution (dpi)
203 x 203
Maximum Mono Print Speed
203.20-in/s
Print Color Capability
Monochrome
Recommended Use
Label Print
Serial Port
Yes
Media Type
Black Mark, Reflective, Continuous Receipt, Label, Tag, Continuous Label, Die-cut Label, Fanfold, Gap
Ethernet
Yes
USB
Yes
Platform Supported
iOS, PC, Android

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.