Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Desktop

  • Mfr # TD4420DNC

  • Zoro # G214544373


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4420DNC
Zoro #
G214544373
UPC #
700908006196
Country of Origin
China

Dimensions

Overall Width
7 3/32 in
Height
6.1"
Overall Depth
8 13/16 in
Width
7.1"
Overall Height
6 3/32 in
Max. Roll Dia.
5"
Max. Print Width
4.09 in
For Core Dia.
1/2 in
Font Size
Scalable
Depth
8.8"
Maximum Label Width
4.65"
Maximum Print Width
4.27"
Maximum Label Length
118.11"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Power Options
AC Supply, Power Adapter
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Print Speed
8 in/sec
Barcode Printer Type
Desktop
Screen Type
Push Button
Weight
4.4 lb
Dispensing Style
Cutter
Standards
Energy Star Certified
Printer Resolution
203 dpi
Wire Communication
Wired
Printer Type
Standard Desktop
Warranty
2 yr
Recommended Use
Label Print
Platform Supported
iOS, Android, PC
Media Type
Label, Fanfold, Die-cut Label, Gap, Black Mark, Reflective, Continuous Label, Continuous Receipt, Tag
USB
Yes
Serial Port
Yes
Maximum Print Resolution (dpi)
203 x 203
Cables Included
USB, AC
Maximum Mono Print Speed
203.20-in/s
Ethernet
Yes
Print Technology
Direct Thermal
Standard Memory
256 MB
Print Color Capability
Monochrome
Power Adapter Included
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.