Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4420DNP

  • Zoro # G214544359


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4420DNP
Zoro #
G214544359
UPC #
700908006202
Country of Origin
China

Dimensions

Overall Depth
8 13/16 in
Max. Print Width
4.09 in
Overall Width
7 3/32 in
Width
7.1"
For Core Dia.
1/2 in
Height
6.1"
Font Size
Scalable
Overall Height
6 3/32 in
Max. Roll Dia.
5"
Maximum Label Length
118.11"
Maximum Label Width
4.65"
Maximum Print Width
4.27"
Depth
8.8"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Dispensing Style
Peel Off
Barcode Printer Type
Desktop
Screen Type
Push Button
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Printer Resolution
203 dpi
Warranty
2 yr
Print Speed
8 in/sec
Printer Type
Standard Desktop
Standards
Energy Star Certified
Weight
4.4 lb
Printer Power Options
Power Adapter, AC Supply
Wire Communication
Wired
Print Color Capability
Monochrome
Maximum Print Resolution (dpi)
203 x 203
Recommended Use
Label Print
USB
Yes
Maximum Mono Print Speed
203.20-in/s
Standard Memory
256 MB
Power Adapter Included
Yes
Platform Supported
iOS, Android, PC
Cables Included
USB, AC
Serial Port
Yes
Ethernet
Yes
Media Type
Reflective, Continuous Label, Gap, Black Mark, Tag, Fanfold, Label, Continuous Receipt, Die-cut Label
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.