Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4420TN

  • Zoro # G714534027


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4420TN
Zoro #
G714534027
UPC #
-
Country of Origin
China

Dimensions

Max. Roll Dia.
5"
Font Size
Scalable
Overall Width
8 in
Width
8.1"
Overall Depth
11 in
Height
11.1"
Max. Ribbon Length
984 ft
Overall Height
7 in
For Core Dia.
1 in, 1 1/2 in
Max. Print Width
4.25 in
Media Thickness
7.48 mil
Depth
7"
Maximum Label Width
4.65"
Maximum Print Width
4.25"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Power Options
Power Adapter
Wire Communication
Wired
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Printer Type
Standard Desktop
Print Speed
6 in/sec
Printer Resolution
203 dpi
Standards
Energy Star Certified
Barcode Printer Type
Desktop
Weight
5.51 lb
Dispensing Style
Tear Off
Warranty
2 yr
Screen Type
Push Button
Standard Memory
64 MB
Ethernet Technology
Fast Ethernet
Print Technology
Direct Thermal
Maximum Mono Print Speed
6-in/s
Cutter
Yes
Recommended Use
Label/Receipt Print
Cables Included
AC, USB
Operating Temperature
32°F (0°C) - 104°F (40°C)
USB
Yes
Media Sensor
Adjustable Media Sensor
Storage Relative Humidity
5% - 90%
Platform Supported
Mac, PC
Storage Temperature
-4°F (-20°C) - 140°F (60°C)
Operating System Supported
Windows 10-(32/64bit), Windows 8-(32/64bit), Windows 7-(32/64bit), Windows Vista (32/64bit), Windows Server 2012 R2, Windows Server 2012, Windows Server 2008 R2, Windows Server 2008-(32/64bit), Mac OS X 10.10.x or later, Linux Red Hat and Debian
USB Host
Yes
Maximum Print Resolution (dpi)
203
Ethernet
Yes
Operating Relative Humidity
20% - 85%
Peel Facility
Yes
Serial Port
Yes
Barcode Symbology Supported
Code 128, Plessey, EAN-13, MSI, QR Code, GS1 DataBar, Code 39,-UPC-A/E, PDF417, Industrial 2 of 5, Maxi Code, AZTEC, Code 93, Data Matrix, POSTNET, Micro QR, ITF, EAN-8, Codabar (NW-7)
Power Adapter Included
Yes
Print Color Capability
Monochrome
Media Type
Continuous Roll, Wristband, Label, Receipt, Fanfold, Die-cut Label, Perforated Label, Tag
Energy Star
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.