Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4420TNC

  • Zoro # G914544352


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4420TNC
Zoro #
G914544352
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.25 in
Font Size
Scalable
Max. Roll Dia.
5"
Overall Width
8 in
Height
11.1"
Overall Height
7 in
Max. Ribbon Length
984 ft
Width
8.1"
For Core Dia.
1 in, 1 1/2 in
Overall Depth
11 in
Depth
7"
Maximum Label Width
4.65"
Maximum Print Width
4.25"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Resolution
203 dpi
Printer Power Options
AC Supply
Standards
Energy Star Certified
Weight
5.51 lb
Dispensing Style
Cutter
Warranty
2 yr
Print Speed
6 in/sec
Wire Communication
Wired
Barcode Printer Type
Desktop
Screen Type
Push Button
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Printer Type
Standard Desktop
Recommended Use
Label/Receipt Print
Maximum Mono Print Speed
6 lps
Print Technology
Direct Thermal
Standard Memory
64 MB
Media Type
Label, Tag, Wristband, Receipt
Cables Included
USB
Print Color Capability
Monochrome
Platform Supported
PC, Mac
USB
Yes
Ethernet
Yes
Energy Star
Yes
Serial Port
Yes
Power Adapter Included
Yes
Maximum Print Resolution (dpi)
203

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.