Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4420TNP

  • Zoro # G114544329


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4420TNP
Zoro #
G114544329
UPC #
700908006424
Country of Origin
China

Dimensions

Max. Print Width
4.25 in
Overall Height
7 in
Font Size
Scalable
Overall Depth
11 in
Overall Width
8 in
Height
11.1"
For Core Dia.
1 in, 1 1/2 in
Max. Roll Dia.
5"
Max. Ribbon Length
984 ft
Width
8.1"
Maximum Label Width
4.65"
Depth
7"
Maximum Print Width
4.25"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4420
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Wire Communication
Wired
Weight
5.51 lb
Print Speed
6 in/sec
Printer Type
Standard Desktop
Printer Resolution
203 dpi
Screen Type
Push Button
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Dispensing Style
Peel Off
Barcode Printer Type
Desktop
Standards
Energy Star Certified
Warranty
2 yr
Printer Power Options
AC Supply
Energy Star
Yes
Recommended Use
Label/Receipt Print
Cables Included
USB
Power Adapter Included
Yes
USB
Yes
Maximum Mono Print Speed
6 lps
Print Technology
Direct Thermal
Platform Supported
PC, Mac
Serial Port
Yes
Ethernet
Yes
Maximum Print Resolution (dpi)
203
Media Type
Receipt, Label, Tag, Wristband
Print Color Capability
Monochrome
Standard Memory
64 MB

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.