Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4520DN

  • Zoro # G814534118


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232C, USB
Printer Series
TD 4520
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4520DN
Zoro #
G814534118
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 3/32 in
Height
6.1"
Max. Print Width
4.27 in
Font Size
Scalable
Overall Width
7 3/32 in
Overall Depth
8 13/16 in
Width
7.1"
For Core Dia.
1/2 in
Maximum Print Width
4.10"
Maximum Print Length
118.11"
Depth
8.8"

Details

Item
Desktop Printer
Printer Connectivity
RS232C, USB
Printer Series
TD 4520
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Weight
4.4 lb
Dispensing Style
Tear Off
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Printer Type
Standard Desktop
Print Speed
6 in/sec
Barcode Printer Type
Desktop
Warranty
2 yr
Standards
Energy Star Certified
Printer Resolution
300 dpi
Screen Type
Push Button
Wire Communication
Wired
Ethernet Technology
Fast Ethernet
Maximum Mono Print Speed
8-in/s
Display Screen Type
LED
Recommended Use
Label Print
Connectivity Technology
Wired
Display Screen
Yes
Barcode Symbology Supported
GS1 DataBar Limited, GS1 DataBar Truncated, GS1 DataBar Omnidirectional, Code 93, UPC-EAN Extensions, Inteligent Mail Barcode, Code 39, UPC-E, UPC-A, GS1-128, GS1 DataBar Expanded, ITF I-2/5, UCC/EAN 128, GS1 DataBar, Codabar (NW-7), MSI, EAN/JAN-13, GS1 DataBar Stacked, Code 128,-EAN/JAN-8, POSTNET
USB
Yes
Operating System Supported
Windows 10, Windows 7, Windows 8, Windows Server 2003 & 2008 (32 & 64 bits), Windows Vista, Windows XP
Ethernet
Yes
Platform Supported
PC, Android, iOS
Power Adapter Included
Yes
Media Type
Label, Tag, Shipping Label
Print Color Capability
Monochrome
Serial Port
Yes
Maximum Print Resolution (dpi)
300
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.