Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4520DNC

  • Zoro # G114563924


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232C, USB
Printer Series
TD 4520
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4520DNC
Zoro #
G114563924
UPC #
700908010711
Country of Origin
China

Dimensions

Overall Width
7 3/32 in
Font Size
Scalable
Overall Height
6 3/32 in
For Core Dia.
1/2 in
Max. Print Width
4.27 in
Overall Depth
8 13/16 in

Details

Item
Desktop Printer
Printer Connectivity
RS232C, USB
Printer Series
TD 4520
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Standards
Energy Star Certified
Warranty
2 yr
Printer Type
Standard Desktop
Wire Communication
Wired
Print Speed
6 in/sec
Screen Type
Push Button
Dispensing Style
Cutter
Barcode Printer Type
Desktop
Printer Resolution
300 dpi
Weight
4.4 lb
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.