Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4520DNP

  • Zoro # G114563726


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232C, USB
Printer Series
TD 4520
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4520DNP
Zoro #
G114563726
UPC #
700908010704
Country of Origin
China

Dimensions

Overall Width
7 3/32 in
Font Size
Scalable
Overall Height
6 3/32 in
Max. Print Width
4.27 in
Overall Depth
8 13/16 in
For Core Dia.
1/2 in

Details

Item
Desktop Printer
Printer Connectivity
RS232C, USB
Printer Series
TD 4520
Includes
AC Adapter, CD, Power Cords, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printing Software Compatibility
Android(TM), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Standards
Energy Star Certified
Warranty
2 yr
Dispensing Style
Peel Off
Wire Communication
Wired
Screen Type
Push Button
Printer Type
Standard Desktop
Printer Resolution
300 dpi
Barcode Printer Type
Desktop
Print Speed
6 in/sec
Weight
4.4 lb
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.