Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4520TN

  • Zoro # G714235177


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4520
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4520TN
Zoro #
G714235177
UPC #
-
Country of Origin
China

Dimensions

Max. Roll Dia.
5"
Overall Depth
11 in
Max. Ribbon Length
984 ft
Font Size
Scalable
Max. Print Width
4.25 in
For Core Dia.
1 in, 1 1/2 in
Overall Width
8 in
Overall Height
7 in
Width
8"
Height
6.5"
Maximum Label Length
83.33 ft
Maximum Print Width
4.16"
Maximum Label Width
4.41"
Depth
11"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4520
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Resolution
300 dpi
Weight
5.51 lb
Printer Type
Standard Desktop
Wire Communication
Wired
Barcode Printer Type
Desktop
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Dispensing Style
Tear Off
Warranty
2 yr
Print Speed
6 in/sec
Standards
Energy Star Certified
Screen Type
Push Button
Printer Power Options
AC Supply
Print Technology
Direct Thermal
USB
Yes
Power Adapter Included
Yes
Platform Supported
Mac, PC
Maximum Mono Print Speed
5-in/s
Cables Included
USB, AC
Ethernet
Yes
Recommended Use
Label Print
Standard Memory
64 MB
Energy Star
Yes
Print Color Capability
Monochrome
Media Type
Die-cut Label, Reflective, Tag, Gap, Wristband, Continuous Receipt, Receipt, Label, Continuous Label, Fanfold, Black Mark
Serial Port
Yes
Maximum Print Resolution (dpi)
300 x 300

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.