Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4520TNC

  • Zoro # G414563761


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4520
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4520TNC
Zoro #
G414563761
UPC #
700908006431
Country of Origin
China

Dimensions

Max. Roll Dia.
5"
Height
11.1"
Font Size
Scalable
Overall Width
8 in
Overall Height
7 in
Width
8.1"
Overall Depth
11 in
Max. Ribbon Length
984 ft
Max. Print Width
4.25 in
For Core Dia.
1 in, 1 1/2 in
Depth
7"
Maximum Label Width
4.65"
Maximum Print Width
4.16"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4520
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Power Options
AC Supply
Warranty
2 yr
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Standards
Energy Star Certified
Dispensing Style
Cutter
Screen Type
Push Button
Weight
5.51 lb
Printer Resolution
300 dpi
Wire Communication
Wired
Print Speed
6 in/sec
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Serial Port
Yes
Standard Memory
64 MB
Energy Star
Yes
Power Adapter Included
Yes
Cables Included
USB
Platform Supported
PC, Mac
Media Type
Receipt, Tag, Wristband, Label
Recommended Use
Label/Receipt Print
USB
Yes
Ethernet
Yes
Maximum Mono Print Speed
5 lps
Maximum Print Resolution (dpi)
300
Print Technology
Direct Thermal
Print Color Capability
Monochrome

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.