Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Desktop

  • Mfr # TD4520TNP

  • Zoro # G514544295


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4520
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4520TNP
Zoro #
G514544295
UPC #
700908006448
Country of Origin
China

Dimensions

Overall Width
8 in
Max. Roll Dia.
5"
Max. Print Width
4.25 in
Height
11.1"
Width
8.1"
Font Size
Scalable
Overall Depth
11 in
Max. Ribbon Length
984 ft
Overall Height
7 in
For Core Dia.
1 in, 1 1/2 in
Maximum Print Width
4.16"
Depth
7"
Maximum Label Width
4.65"

Details

Item
Desktop Printer
Printer Connectivity
Ethernet, RS232C, USB
Printer Series
TD 4520
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printer Resolution
300 dpi
Dispensing Style
Peel Off
Wire Communication
Wired
Barcode Printer Type
Desktop
Print Speed
6 in/sec
Weight
5.51 lb
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Warranty
2 yr
Standards
Energy Star Certified
Printer Power Options
AC Supply
Screen Type
Push Button
Printer Type
Standard Desktop
Ethernet
Yes
USB
Yes
Maximum Print Resolution (dpi)
300
Print Color Capability
Monochrome
Recommended Use
Label/Receipt Print
Cables Included
USB
Serial Port
Yes
Energy Star
Yes
Media Type
Label, Wristband, Receipt, Tag
Power Adapter Included
Yes
Standard Memory
64 MB
Platform Supported
Mac, PC
Maximum Mono Print Speed
5 lps
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.