Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4550DNWB

  • Zoro # G514235186


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4550
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4550DNWB
Zoro #
G514235186
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.27 in
For Core Dia.
1/2 in
Overall Height
6 3/32 in
Max. Roll Dia.
5"
Overall Depth
8 13/16 in
Height
6.1"
Width
7.1"
Font Size
Scalable
Overall Width
7 3/32 in
Maximum Print Width
4.27"
Maximum Label Length
118.11"
Maximum Label Width
4.65"
Depth
8.8"

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4550
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Standards
Energy Star Certified
Print Speed
6 in/sec
Dispensing Style
Tear Off
Barcode Printer Type
Desktop
Screen Type
Push Button
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Warranty
2 yr
Printer Type
Standard Desktop
Weight
5.51 lb
Printer Resolution
300 dpi
Printer Power Options
AC Supply, Power Adapter
Printing Software Compatibility
Android(TM), Apple iOS(R), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Print Technology
Direct Thermal
Maximum Print Resolution (dpi)
300 x 300
Maximum Mono Print Speed
152.40-in/s
Wireless Print Technology
Apple AirPrint
Media Type
Reflective, Continuous Label, Label, Black Mark, Gap, Tag, Die-cut Label, Continuous Receipt, Fanfold
Cables Included
USB, AC
Serial Port
Yes
Bluetooth
Yes
Ethernet
Yes
Recommended Use
Label Print
Wireless LAN
Yes
Standard Memory
256 MB
Platform Supported
Android, PC, iOS
USB
Yes
Print Color Capability
Monochrome
Power Adapter Included
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.