Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4550DNWBC

  • Zoro # G714544286


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4550
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4550DNWBC
Zoro #
G714544286
UPC #
700908010070
Country of Origin
China

Dimensions

For Core Dia.
1/2 in
Overall Width
7 3/32 in
Overall Height
6 3/32 in
Max. Print Width
4.27 in
Overall Depth
8 13/16 in
Font Size
Scalable

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4550
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Standards
Energy Star Certified
Warranty
2 yr
Weight
5.51 lb
Screen Type
Push Button
Printing Software Compatibility
Android(TM), Apple iOS(R), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Print Speed
6 in/sec
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Printer Resolution
300 dpi
Dispensing Style
Cutter
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.