Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4550DNWBP

  • Zoro # G614563868


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4550
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4550DNWBP
Zoro #
G614563868
UPC #
700908010087
Country of Origin
China

Dimensions

Overall Height
6 3/32 in
Overall Width
7 3/32 in
Font Size
Scalable
For Core Dia.
1/2 in
Overall Depth
8 13/16 in
Max. Print Width
4.27 in
Screen Size
4.3"

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4550
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Printing Software Compatibility
Android(TM), Apple iOS(R), CPCL, DPL, EPL, Linux, SBPL, Windows(R), ZPL
Warranty
2 yr
Standards
Energy Star Certified
Weight
5.51 lb
Dispensing Style
Peel Off
Screen Type
Push Button
Printer Type
Standard Desktop
Printer Resolution
300 dpi
Barcode Printer Type
Desktop
Print Speed
6 in/sec
Wire Communication
Bluetooth, Wired, Wireless (wifi)
USB
Yes
Recommended Use
Label Print
Bluetooth
Yes
Display Screen Type
LCD
Maximum Print Resolution (dpi)
300
Ethernet
Yes
Media Type
Label
Wireless LAN
Yes
USB Host
Yes
Maximum Mono Print Speed
6-in/s
Display Screen
Yes
Print Color Capability
Monochrome
Print Technology
Direct Thermal

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.