Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Printer, Standard Desktop

  • Mfr # TD4650TNWBC

  • Zoro # G714544293


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4650
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4650TNWBC
Zoro #
G714544293
UPC #
700908007001
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
8 5/8 in
Overall Depth
11 3/16 in
Font Size
Scalable
Max. Ribbon Length
984 ft
Overall Height
7 17/32 in
For Core Dia.
1 in, 1 1/2 in
Max. Print Width
4.25 in

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4650
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Warranty
2 yr
Dispensing Style
Cutter
Printer Type
Standard Desktop
Printer Resolution
203 dpi
Screen Type
Push Button
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Print Speed
8 in/sec
Weight
6.6 lb
Standards
Energy Star Certified
Barcode Printer Type
Desktop
Print Technology
Direct Thermal, Thermal Transfer

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.