Zoro Homepage

Desktop Printer, Standard Desktop

  • Mfr # TD4750TNWB

  • Zoro # G614534073


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4750
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD4750TNWB
Zoro #
G614534073
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
11 3/16 in
For Core Dia.
1 in, 1 1/2 in
Overall Height
7 17/32 in
Overall Width
8 5/8 in
Max. Ribbon Length
984 ft
Max. Print Width
4.16 in
Font Size
Scalable
Maximum Label Width
4.41"
Maximum Print Width
4.13"
Maximum Print Length
37.50 ft

Details

Item
Desktop Printer
Printer Connectivity
Bluetooth, Ethernet, RS232C, USB, WiFi
Printer Series
TD 4750
Includes
(2) Ribbon Spindles, AC Adapter, Power Cords, Ribbon Take-Up Core, USB Cable
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Warranty
2 yr
Printer Power Options
Power Adapter
Standards
Energy Star Certified
Printer Type
Standard Desktop
Printer Resolution
300 dpi
Dispensing Style
Tear Off
Print Speed
6 in/sec
Printing Software Compatibility
DPL, EPL2, FBPL-EZD, Linux, MacOS X(R), MacOS(R) 10.12.x, Windows(R), ZPL II
Wire Communication
Bluetooth, Wired, Wireless (wifi)
Barcode Printer Type
Desktop
Screen Type
Push Button
Weight
6.6 lb
Maximum Mono Print Speed
6-in/s
USB
Yes
Maximum Print Resolution (dpi)
300 x 300
Standard Memory
128 MB
Bluetooth
Yes
Platform Supported
PC, iOS
Recommended Use
Label Print
Ethernet
Yes
Wireless LAN
Yes
Print Technology
Direct Thermal, Thermal Transfer
Print Color Capability
Monochrome
Media Type
Label, RFID Label, Notch, Thermal Paper, Wristband, Receipt, Pre-punched Paper, Black Mark, Gap
Serial Port
Yes

Description

Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.